Apply to be a TradeMaster!
Main product image of Duckt-Strip 14/3 AWG Ductless Mini-Split A/C Cable (500' Reel)
Magnifying glass
Hover image to zoom

Duckt-Strip 14/3 AWG Ductless Mini-Split A/C Cable (500' Reel)

SKU:
DUCKT-14-04-500
Rating:
(0)
Q&A:
(0)
Duckt-Strip 14/3 AWG Ductless Mini-Split A/C Cable (500' Reel)
Magnifying glass
Hover image to zoom
$1,148.61 each
In Stock
In Stock
Get 1 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Yellow, Gray
Product Highlight: Voltage
600V

Description

Duckt-Strip with Rip-n-Strip technology is a new kind of mini-split cable that provides the installer with everything they need in one cable. Meeting all of the approvals & qualifications for a mini-split cable, The Duckt-Strip cable is preferred by Electrical Inspectors. The Rip-N-Strip technology gives the installer the ability to quickly strip the wire without using strippers, knives, or cutters. This makes the process faster, safer, and more cost-effective in the long run.

The ONLY cable with complete end to end conductor isolation, as per NEC 725.136. UL and NEC approved for in the wall, through the wall installs. Jacket is constructed with Patented Rip-N-Strip grooves for easier separation of cables and removal of jacket. Conductors are covered with a gray and yellow, sunlight resistant, outdoor rated, direct buried approved PVC jacket.


Product Features

  • Innovative Rip-N-Strip technology
  • No blade required
  • Safer
  • One wire covers interior/exterior compliance
  • From the Mini-Split outdoor condensing unit to the indoor unit. Power and Control in 1 cable.
  • 14/4 (14/3 w/grd) Stranded Conductors
  • 75 °C Jacket, 90 °C Conductors, at least 60 °C Wet Locations



Standards & References

  • Underwriters Laboratories Standard 493, Underground Feeder UF-B
  • Underwriters Laboratories Standard 2988, Universal Hybrid Power and Signal/Control Cable
  • Made in Hooksett, New Hampshire USA

Specs

Length (Feet):

500'

Wire Type:

Mini-Split Cable

Type:

Stranded

AWG:

14

Color:

Yellow

Gray

Voltage:

600V

Conductors:

3

Package Type:

Reels

Country of Origin:

USA

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy