Apply to be a TradeMaster!
Main product image of Duckt-Strip 14/2 and 16/2 AWG Universal Ductless Mini-Split A/C Cable (100' Reel)
Magnifying glass
Hover image to zoom

Duckt-Strip 14/2 and 16/2 AWG Universal Ductless Mini-Split A/C Cable (100' Reel)

SKU:
DUCKT-STRIP-UNV-100
Rating:
(0)
Q&A:
(0)
Duckt-Strip 14/2 and 16/2 AWG Universal Ductless Mini-Split A/C Cable (100' Reel)
Magnifying glass
Hover image to zoom
$250.57 each
In Stock
In Stock
Get 31 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
Gray
Product Highlight: Voltage
600V

Description

–
This 100 ft, 14/2 & 16/2 AWG Universal Ductless Mini-Split A/C Cable, the only mini-split cable with patented Rip-N-Strip technology.
The only cable with complete end-to-end conductor isolation, as per NEC 725.136. UL and NEC approved for in-the-wall, through-the-wall installs. The jacket is constructed with the patented Rip-N-Strip grooves for easier separation of wire(s) and removal of jacket. Conductors are covered with a yellow and grey, sunlight resistant, outdoor rated approved PVC jacket.

Features:
  • Innovative Rip-N-Strip technology
  • The easiest (83% labor savings) & safest way to strip mini-split wire
  • No blade required
  • One wire covers interior/exterior compliance

Applications:
  • From the Mini-Split outdoor condensing unit to the indoor unit. Power & control in one cable
  • 14/3 (14/2 with grd) & 16/2 stranded conductors
  • 75C jacket, 90C conductors, at least 60C wet locations

Specs

–
Wire Type:

Tray/Mini-Split Cable

Conductors:

4

5

Product Type:

Cable Wire

Length (Feet):

100'

Color:

Gray

AWG:

16

14

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy