Apply to be a TradeMaster!
Main product image of Duckt-Strip 14/2 and 16/2 AWG Universal Ductless Mini-Split A/C Cable (500' Reel)
Magnifying glass
Hover image to zoom

Duckt-Strip 14/2 and 16/2 AWG Universal Ductless Mini-Split A/C Cable (500' Reel)

SKU:
DUCKT-STRIP-UNV-500
Rating:
(0)
Q&A:
(0)
Duckt-Strip 14/2 and 16/2 AWG Universal Ductless Mini-Split A/C Cable (500' Reel)
Magnifying glass
Hover image to zoom
$1,766.77 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
Gray
Product Highlight: Length (Feet)
500' Length

Description

–
This 500 ft, 14/2 & 16/2 AWG Universal Ductless Mini-Split A/C Cable, the only mini-split cable with patented Rip-N-Strip technology.
The only cable with complete end-to-end conductor isolation, as per NEC 725.136. UL and NEC approved for in-the-wall, through-the-wall installs. The jacket is constructed with the patented Rip-N-Strip grooves for easier separation of wire(s) and removal of jacket. Conductors are covered with a yellow and grey, sunlight resistant, outdoor rated approved PVC jacket.

Features:
  • Innovative Rip-N-Strip technology
  • The easiest (83% labor savings) & safest way to strip mini-split wire
  • No blade required
  • One wire covers interior/exterior compliance

Applications:
  • From the Mini-Split outdoor condensing unit to the indoor unit. Power & control in one cable
  • 14/3 (14/2 with grd) & 16/2 stranded conductors
  • 75C jacket, 90C conductors, at least 60C wet locations

Specs

–
Product Type:

Cable Wire

Voltage:

600V

Wire Type:

Tray/Mini-Split Cable

Color:

Gray

Conductors:

4

5

AWG:

14

16

Length (Feet):

500'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy