Apply to be a TradeMaster!
Main product image of 14" High-Wind Vertical Termination Cap
Magnifying glass
Hover image to zoom
14" High-Wind Vertical Termination Cap
Magnifying glass
Hover image to zoom
$412.23 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
14"
Product Highlight: Width (Inches)
24" Width
Product Highlight: Length (Inches)
23" Length
Product Highlight: Vent Type
Vent Cap

Description

–
Use for vertical terminations only. Provides improved performance in high wind conditions. For vertical terminations only.

Specs

–
Product Type:

Cap

Material:

Aluminum

Size:

14"

Width (Inches):

24"

Length (Inches):

23"

Vent Type:

Vent Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy