Apply to be a TradeMaster!
Main product image of 2" x 12" PolyPro Black UV Resistant Single Wall Straight Pipe w/ LB2
Magnifying glass
Hover image to zoom

2" x 12" PolyPro Black UV Resistant Single Wall Straight Pipe w/ LB2

Brand:
DuraVent
SKU:
2PPS-12BC
Rating:
(1)
Q&A:
(0)
2" x 12" PolyPro Black UV Resistant Single Wall Straight Pipe w/ LB2
Magnifying glass
Hover image to zoom
$19.25 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Straight Pipe
Product Highlight: Fuel Type
Gas
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Material
Polypropylene
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Length (Inches)
12" Length

Description

–
Use to vent condensing appliances. 2" (60mm) of overlap at the joint. Listed to ULC S636. Made of UV resistant polypropylene. Includes 1 Locking Band.

PolyPro is engineered for use with category II and IV condensing gas/oil appliances and heating equipment, including tankless water heaters, high efficiency water heaters, condensing boilers and warm air furnaces.

Application
PolyPro is a polypropylene vent pipe for use with ANSI Category II and IV gas-burning appliances, including high efficiency water heaters, condensing boilers and warm air furnaces. PolyPro is listed by Intertek to the ULC SC636 standard in Canada as a Class IIA, IIB and IIC vent system suitable for exhaust temperatures up to 230F / 110C, and a maximum positive pressure of 15 in-w.c.

Materials and Construction
Rigid pipe constructed of 2.2mm (minimum) thick polypropylene. Flex is double-wall polypropylene. EPDM or optional Viton Gaskets.

Clearances
0" clearance to combustible for exhaust temperatures up to 194F / 90C, and 0" clearance for vertical installations up to exhaust temperatures of 230F / 110C and 1/4" / 6mm clearance to combustibles for horizontal installations at exhaust temperatures up to 230F / 110C. PolyPro concentric vent system components, including concentric Horizontal Termination and Vertical Termination, are listed at 0" clearance to combustibles for exhaust temperatures up to 230F / 110C.

Listings
Listed with the appliance in the USA and Canada, check with appliance manufacturer. Intertek / ETL listed to ULC S636 Listed as a Class IIA, IIB, and IIC vent system.

Specs

–
Vent Type:

Straight Pipe

Vent Construction:

Single Wall

Fuel Type:

Gas

Diameter (Inches):

2"

Material:

Polypropylene

Warranty:

10 Year Limited

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

2" x 72" PolyPro Single Wall Straight Pipe w/ Locking Clamp
SKU: 2PPS-72C
DuraVent

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Great, tight fit for my Rinnai RSC 199
Consumer
Westchester NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy