The Day Savers – A National Tradesmen Day Contest
Main product image of 2" Locking Band Clamp
Magnifying glass
Hover image to zoom

2" Locking Band Clamp

Brand:
DuraVent
SKU:
2PPS-LBC
Rating:
(0)
Q&A:
(0)
2" Locking Band Clamp
Magnifying glass
Hover image to zoom
$7.19 each
BOX UP & SAVE 0%
$57.52 box of 8
$7.19 each
In Stock
In Stock
Get 8 Thu, Sep 3
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Vent Type
Support Clamp
Product Highlight: Size
2"
Product Highlight: Material
Polypropylene

Description

Use to secure two large diameter sections of PolyPro pipe together. Typically used in vertical installations.

Specs

Vent Type:

Support Clamp

Size:

2"

Material:

Polypropylene

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

2" x 12" PolyPro Single Wall Straight Pipe w/ Locking Clamp
SKU: 2PPS-12C
DuraVent
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy