Apply to be a TradeMaster!
Main product image of 3" PolyPro Locking Clamp
Magnifying glass
Hover image to zoom

3" PolyPro Locking Clamp

Brand:
DuraVent
SKU:
3PPS-LC
Rating:
(1)
Q&A:
(0)
3" PolyPro Locking Clamp
Magnifying glass
Hover image to zoom
$9.37 each
In Stock
In Stock
Get 15 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Gas
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Material
Polypropylene
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
DuraVent PolyPro is a polypropylene vent pipe system for use with water heaters, condensing boilers, and warm air furnaces. Easier and faster to install than PVC, PolyPro is engineered to save time and money. It is designed to work with existing B Vent systems by using them as a chase, making it the perfect choice for retrofitting older systems. This is used to secure two sections of uncut pipe together. Required to ensure installation complies with ULC S636.

PolyPro is a 2.2 mm thick, polypropylene vent pipe for use with ANSI Category II and IV gas-burning appliances, including high efficiency water heaters, condensing boilers and warm air furnaces.

Specs

–
Vent Construction:

Single Wall

Fuel Type:

Gas

Diameter (Inches):

3"

Material:

Polypropylene

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PolyPro Appliance Adapter for PVC Pipe
SKU: 3PPS-AD-M
DuraVent

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes if need it

great
hmyn
new york queens
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy