Apply to be a TradeMaster!
Main product image of 3" PolyPro Black UV Resistant Termination Tee
Magnifying glass
Hover image to zoom
3" PolyPro Black UV Resistant Termination Tee
Magnifying glass
Hover image to zoom
$149.70 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Gas
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Material
Polypropylene
Product Highlight: Vent Type
Tee
Product Highlight: Diameter (Inches)
3" Diameter

Description

–

Use as a termination. Manufactured with two female ends to accept Bird Screen on both ends. Use bird screen to protect openings. Made of UV resistant polypropylene. Includes 2 Bird Guard Screens.

Specs

–
Vent Construction:

Single Wall

Fuel Type:

Gas

Warranty:

10 Year Limited

Material:

Polypropylene

Vent Type:

Tee

Diameter (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy