Apply to be a TradeMaster!
Main product image of 4" x 6-5/8" Galvanized Direct Vent Pro Pipe Length (36" Length)
Magnifying glass
Hover image to zoom

4" x 6-5/8" Galvanized Direct Vent Pro Pipe Length (36" Length)

Brand:
DuraVent
SKU:
46DVA-36
Rating:
(0)
Q&A:
(0)
4" x 6-5/8" Galvanized Direct Vent Pro Pipe Length (36" Length)
Magnifying glass
Hover image to zoom
$77.70 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Size
4" x 6-5/8"

Description

–
Designed for appliances tested and listed for direct vent. Features a fully unitized twist lock construction in both 4" x 6-5/8" and 5" x 8" vent sizes. Use of sealant is optional, unless specified by the appliance manufacturer. To calculate install length, subtract 1-1/2" for each joint. No beads or hems. Black pipe lengths feature exterior laser welded seams.

Specs

–
Length (Inches):

36"

Size:

4" x 6-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy