Apply to be a TradeMaster!
Main product image of High-Wind Vertical Termination Cap 5" x 8"
Magnifying glass
Hover image to zoom
High-Wind Vertical Termination Cap 5" x 8"
Magnifying glass
Hover image to zoom
$156.79 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
M&G DuraVent 58DVA-VCH 5"x8" Direct Vent Vertical Termination Cap. DuraVent has a large line of high-quality and durable HVAC (Heating, Ventilation and AC) accessories and products designed for commercial and residential applications. Their Products are designed to withstand the rugged demands of continuous gas ventilation and increase safety, ventilation and appliance efficiency. This M&G DuraVent 58DVA-VCH 5"x8" Direct Vent Vertical Termination Cap is designed to connect to vent piping, and features deep locking grooves for a quick and secure lock, a corrosion resistant galvanized body, and is ideal for gas fireplaces, gas-fired furnaces, boilers, gas water heaters, and wall heater applications.

Features
  • M&G DuraVent 58DVA-VCH 5"x8" Direct Vent Vertical Termination Cap
  • Ideal for Residential & Industrial Applications
  • Backed by DuraVents Limted Lifetime Warranty
  • Corrosion Resistant Interrior and Exterior
  • Not Designed for Oil Burning Applications
  • Continuous Operation at 500 Degrees F Temperatures

Specs

–
Product Type:

Cap

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy