Apply to be a TradeMaster!
Main product image of D-Code One-Piece Elongated Toilet (White), 0113010001
Magnifying glass
Hover image to zoom

D-Code One-Piece Elongated Toilet (White), 0113010001

Brand:
Duravit
SKU:
0113010001
Rating:
(0)
Q&A:
(0)
D-Code One-Piece Elongated Toilet (White), 0113010001
Magnifying glass
Hover image to zoom
$638.27 each
Backorder
Backorder
Get it Wed, Aug 5 - Fri, Sep 4

Lift Gate

This product weighs 87.016351 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Floor
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Shape
Elongated
Product Highlight: Color
White

Description

Duravit defines its new standard in bathroom hygiene with its antibacterial, durable and safe technology, HygieneGlaze. The innovative ceramic glaze is antibacterial which effectively kills bacteria and germs. HygieneGlaze is not a surface coating. It is integrated into the ceramic glaze and then baked into the ceramic during firing, providing continuous protection with long-lasting effectiveness.

Features
  • Covered under Duravit's 5 year warranty
  • Coordinates with products from the D-Code line seamlessly
  • One-piece configuration provides a uniform look and simplifies installation
  • Installs in a floor mounted configuration
  • Left hand trip lever placement
  • Toilet seat not included with this product
  • WaterSense certified - toilet uses 20% less water than the current standard while maintaining superior performance
  • Complies with ADA standards

Specs

Mount:

Floor

Warranty:

5 Year

Series:

D-Code

Shape:

Elongated

Application:

Bathroom

Product Type:

One Piece Toilet

Color:

White

Gallons Per Flush:

1.28

ADA:

Yes

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy