Apply to be a TradeMaster!
Main product image of Durastyle Tank For Single Flush 1.28g Two Piece Toilet, Left Hand Lever, (white)
Magnifying glass
Hover image to zoom

Durastyle Tank For Single Flush 1.28g Two Piece Toilet, Left Hand Lever, (white)

Brand:
Duravit
SKU:
09352000U3
Rating:
(0)
Q&A:
(0)
Durastyle Tank For Single Flush 1.28g Two Piece Toilet, Left Hand Lever, (white)
Magnifying glass
Hover image to zoom
$160.91 each
In Stock
In Stock
Get 42 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Ceramic
Product Highlight: Handle Style
Lever

Description

–

Upgrade your bathroom with a new toilet tank from Duravit's DuraStyle collection. This toilet tank features durable ceramic construction, single flush technology and a left-side trip lever. It also comes in Duravit's white finish which is perfect to match your bathroom's style.


  • Chrome left lever flush
  • Watersense certified
  • Tank only toilet bowl and seat sold separately
  • Designed for bottom left supply
  • Features single flush technology

Specs

–
Color:

White

Features:

Left Hand Lever

Product Type:

Toilet Tank

Application:

Bathroom

Material:

Ceramic

Gallons Per Flush:

1.28

Country of Origin:

China

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy