Apply to be a TradeMaster!
Main product image of No.1 Tank (white)
Magnifying glass
Hover image to zoom

No.1 Tank (white)

Brand:
Duravit
SKU:
0941100092
Rating:
(0)
Q&A:
(0)
No.1 Tank (white)
Magnifying glass
Hover image to zoom
$152.63 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Ceramic

Description

–

This item is a toilet tank from the Duravit No.1 Collection. It features high-quality materials and is designed to cUPC compliance. By creating an advanced manufacturing process, Duravit has made itself known for its strong and reliable products. Trusted and proven, Duravit has a wide selection of items to choose from, all with the assurance of a toughness and innovation to form and function.


  • Complies with following standards: ASME A112.19.2/CSA B45.1 and ASME A112.19.14
  • For Bottom Left supply
  • Watersense listed
  • Covered under duravit's 5-year warranty

Specs

–
Color:

White

Gallons Per Flush:

0.8

Material:

Ceramic

Product Type:

Toilet Tank

Application:

Bathroom

Country of Origin:

Egypt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy