Apply to be a TradeMaster!
Main product image of Durastyle Basic Toilet Tank (white)
Magnifying glass
Hover image to zoom

Durastyle Basic Toilet Tank (white)

Brand:
Duravit
SKU:
09415000U4
Rating:
(0)
Q&A:
(0)
Durastyle Basic Toilet Tank (white)
Magnifying glass
Hover image to zoom
$140.88 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Ceramic

Description

–

Complete your bathroom with the new toilet tank from Duravit's No.1 collection. This toilet tank features siphonic jet technology with 1.28 GPF. This tank also comes in Duravit's white finish which is perfect to complement any bathroom style.


  • Duravit DuraStyle Single Flush Right Lever Toilet Tank White, Designed by Duravit
  • This product replaces SKU #0941500082
  • Bowl Not Included
  • Single Flush

Specs

–
Country of Origin:

China

Color:

White

Product Type:

Toilet Tank

Material:

Ceramic

Gallons Per Flush:

1.28

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy