Power is in its minimalism. Doing away with excess is the maxim of a new lifestyle. With D-Neo, the bathroom is transformed into an oasis of calm to counteract the overstimulation of modern life.
| Product Type: | Toilet Tank |
|---|---|
| Color: | White |
| Country of Origin: | Egypt |
| Gallons Per Flush: | 1.27 |
| Material: | Ceramic |
| Application: | Bathroom |
| Features: | Left Hand Lever |