Upgrade your bathroom with a new toilet tank from Duravit's No.1 PRO collection. This toilet tank features durable ceramic construction, single flush technology and a left-side trip lever. It also comes in Duravit's white finish which is perfect to match your bathroom's style.
| Color: | White |
|---|---|
| Country of Origin: | Egypt |
| Application: | Bathroom |
| Series: | No. 1 Pro |
| Product Type: | Toilet Tank |
| Gallons Per Flush: | 1.28 |
| Handle Style: | Lever |
| Features: | Left Hand Lever |
| Material: | Ceramic |