Upgrade your bathroom with a new toilet tank from Duravit's no. 1 pro collection. This toilet tank features durable ceramic construction, a right-side trip lever, and siphonic-jet flushing technology. It also is protected under Duravit's 5-year warranty and comes in their stunning white finish which is perfect to match any bathroom style.
| Handle Style: | Lever |
|---|---|
| Product Type: | Toilet Tank |
| Features: | Right Hand Lever |
| Country of Origin: | Egypt |
| Material: | Ceramic |
| Color: | White |
| Application: | Bathroom |
| Gallons Per Flush: | 1.28 |