Apply to be a TradeMaster!
Main product image of D-Neo PRO 1.28 GPF Rimless Elongated Toilet Bowl, Single Flush, ADA Compliant, w/ DuraShield and Right Lever Flush, Less Seat (White)
Magnifying glass
Hover image to zoom

D-Neo PRO 1.28 GPF Rimless Elongated Toilet Bowl, Single Flush, ADA Compliant, w/ DuraShield and Right Lever Flush, Less Seat (White)

Brand:
Duravit
SKU:
205101AAU4
Rating:
(0)
Q&A:
(0)
D-Neo PRO 1.28 GPF Rimless Elongated Toilet Bowl, Single Flush, ADA Compliant, w/ DuraShield and Right Lever Flush, Less Seat (White)
Magnifying glass
Hover image to zoom
$557.53 each
In Stock
In Stock
Get 8 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 105.82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Handle Style
Lever
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Material
Ceramic

Description

–
Features:ul>
  • Standard siphonic flush cleans effectively with water-saving flush volumes
  • Rimless: the open rim ensures easy cleaning and a powerful flush
  • Floorstanding installation
  • Vertical drain outlet
  • Seat sold separately
  • DuraShield: 2-in-1 ceramic glaze provides an easy-to-clean smooth surface that eliminates 99.99% of bacteria
  • 5 Years warranty
  • ADA Compliant
  • cEGS/IAPMO certified
  • cUPC listed
  • Specs

    –
    Mount:

    Floor

    Handle Style:

    Lever

    Shape:

    Elongated

    ADA:

    Yes

    Product Type:

    Toilet Bowl

    Features:

    Right Hand Lever

    Series:

    D-Neo

    Application:

    Bathroom

    Color:

    White

    Material:

    Ceramic

    Gallons Per Flush:

    1.28

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy