Apply to be a TradeMaster!
Happy D.2 One-Piece Elongated Toilet 1.28 Gpf, High Gloss (White), 2121010083

Happy D.2 One-Piece Elongated Toilet 1.28 Gpf, High Gloss (White), 2121010083

Brand:
Duravit
SKU:
2121010083
Rating:
(0)
Q&A:
(0)
Happy D.2 One-Piece Elongated Toilet 1.28 Gpf, High Gloss (White), 2121010083
$825.20 each
In Stock
In Stock
Get 2 Mon, Oct 12 - Thu, Oct 15

Lift Gate

–
This product weighs 125.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Color
White

Description

–
710 mm, Elongated, Dual Flush, extractor, Flushing rim: Closed, Outlet drain: vertical, Flush operation position: Top, Distance of rear panel/outlet: 305 mm,

Specs

–
Product Type:

One Piece Toilet

Country of Origin:

China

Application:

Bathroom

Series:

Happy D.2

Shape:

Elongated

Mount:

Floor

Gallons Per Flush:

1.28

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy