Apply to be a TradeMaster!
Main product image of Sensowash Elongated One-Piece Toilet, 1.32/0.92 Gpf Dual Flush (White), 2121510001
Magnifying glass
Hover image to zoom

Sensowash Elongated One-Piece Toilet, 1.32/0.92 Gpf Dual Flush (White), 2121510001

Brand:
Duravit
SKU:
2121510001
Rating:
(0)
Q&A:
(0)
Sensowash Elongated One-Piece Toilet, 1.32/0.92 Gpf Dual Flush (White), 2121510001
Magnifying glass
Hover image to zoom
$1,139.72 each
In Stock
In Stock
Get 1 Mon, Oct 12 - Thu, Oct 15

Lift Gate

–
This product weighs 138.7863 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
White

Description

–
Duravit defines its new standard in bathroom hygiene with its antibacterial, durable and safe technology, HygieneGlaze. The innovative ceramic glaze is antibacterial which effectively kills bacteria and germs. HygieneGlaze is not a surface coating. It is integrated into the ceramic glaze and then baked into the ceramic during firing, providing continuous protection with long-lasting effectiveness.

Features
  • Covered under Duravit's 5 year warranty
  • Coordinates with products from the Happy D.2 line seamlessly
  • One-piece configuration provides a uniform look and simplifies installation
  • Installs in a floor mounted configuration
  • Top of tank push button flush
  • Toilet seat not included with this product
  • WaterSense certified - toilet uses 20% less water than the current standard while maintaining superior performance
  • Dual flush mechanism
  • Features a concealed trapway
  • 1.32/0.9 gpf

Specs

–
Shape:

Elongated

Features:

Dual Flush

Mount:

Floor

Gallons Per Flush:

1.32/0.92

Warranty:

5 Year

ADA:

No

Product Type:

One Piece Toilet

Application:

Bathroom

Country of Origin:

China

Series:

Happy D.2

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy