Apply to be a TradeMaster!
Main product image of Sensowash One-Piece Elongated Toilet, Durastyle, 1.32/0.92 Gpf, Dual Flush, High Gloss (White), 2157510005
Magnifying glass
Hover image to zoom

Sensowash One-Piece Elongated Toilet, Durastyle, 1.32/0.92 Gpf, Dual Flush, High Gloss (White), 2157510005

Brand:
Duravit
SKU:
2157510005
Rating:
(0)
Q&A:
(0)
Sensowash One-Piece Elongated Toilet, Durastyle, 1.32/0.92 Gpf, Dual Flush, High Gloss (White), 2157510005
Magnifying glass
Hover image to zoom
$838.17 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 138.7514 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Warranty
5 Year Warranty

Description

–
Duravit defines its new standard in bathroom hygiene with its antibacterial, durable and safe technology, HygieneGlaze. The innovative ceramic glaze is antibacterial which effectively kills bacteria and germs. HygieneGlaze is not a surface coating. It is integrated into the ceramic glaze and then baked into the ceramic during firing, providing continuous protection with long-lasting effectiveness.

Features
  • Covered under Duravit's 5 year warranty
  • Coordinates with products from the DuraStyle line seamlessly
  • One-piece configuration provides a uniform look and simplifies installation
  • Installs in a floor mounted configuration
  • Top of tank push button flush
  • Toilet seat not included with this product
  • WaterSense certified - toilet uses 20% less water than the current standard while maintaining superior performance

Specs

–
Color:

White

Product Type:

One Piece Toilet

Country of Origin:

China

Application:

Bathroom

Mount:

Floor

Series:

DuraStyle

Features:

Dual Flush

Shape:

Elongated

Warranty:

5 Year

Gallons Per Flush:

1.32/0.92

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy