Apply to be a TradeMaster!
Main product image of Starck 3 One-Piece Elongated Toilet, 1.28 Gpf, High Gloss (White), 2165010000
Magnifying glass
Hover image to zoom

Starck 3 One-Piece Elongated Toilet, 1.28 Gpf, High Gloss (White), 2165010000

Brand:
Duravit
SKU:
2165010000
Rating:
(0)
Q&A:
(0)
Starck 3 One-Piece Elongated Toilet, 1.28 Gpf, High Gloss (White), 2165010000
Magnifying glass
Hover image to zoom
$587.82 each
In Stock
In Stock
Get 3 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 65.477214 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Warranty
5 Year Warranty

Description

–


Features
  • Covered under Duravit's 5 year warranty
  • One-piece bowl only provides a uniform look and simplifies installation
  • Elongated bowl provides extra comfort, extending out an extra 1-1/2" compared to a round configuration
  • Made from ceramic
  • Installation Type: Floor Standing
  • Seat is not included
  • Closed flushing rim
  • Push button flush
  • For independent water supply
  • cUPC listed

Specs

–
Shape:

Elongated

Gallons Per Flush:

1.28

Product Type:

One Piece Toilet

Color:

White

Mount:

Floor

Application:

Bathroom

Series:

Starck 3

Country of Origin:

China

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy