Apply to be a TradeMaster!
Main product image of Me By Starck One-Piece Elongated Toilet, Dual Flush 1.28 Gpf (White), 2173010001
Magnifying glass
Hover image to zoom

Me By Starck One-Piece Elongated Toilet, Dual Flush 1.28 Gpf (White), 2173010001

Brand:
Duravit
SKU:
2173010001
Rating:
(0)
Q&A:
(0)
Me By Starck One-Piece Elongated Toilet, Dual Flush 1.28 Gpf (White), 2173010001
Magnifying glass
Hover image to zoom
$932.02 each
In Stock
In Stock
Get 7 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 121.2541 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
White

Description

–


Features
  • Covered under Duravit's 5 year warranty
  • Coordinates with products from the ME by Starck line seamlessly
  • One-piece configuration provides a uniform look and simplifies installation
  • Installs in a floor mounted configuration
  • Top of tank dual push button flush
  • Toilet seat not included with this product
  • WaterSense certified - toilet uses 20% less water than the current standard while maintaining superior performance
  • Complies with ADA standards
  • Elongated toilet design
  • Siphon jet flush type

Specs

–
Features:

Dual Flush

Shape:

Elongated

Product Type:

One Piece Toilet

Country of Origin:

China

Application:

Bathroom

Mount:

Floor

Gallons Per Flush:

1.32/0.92

Warranty:

5 Year

Color:

White

Series:

ME by Starck

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy