Apply to be a TradeMaster!
Main product image of Me By Starck One-Piece Elongated Toilet Dual Flush, Rimless, High Gloss, Hygieneglaze (White), 2173012001
Magnifying glass
Hover image to zoom

Me By Starck One-Piece Elongated Toilet Dual Flush, Rimless, High Gloss, Hygieneglaze (White), 2173012001

Brand:
Duravit
SKU:
2173012001
Rating:
(0)
Q&A:
(0)
Me By Starck One-Piece Elongated Toilet Dual Flush, Rimless, High Gloss, Hygieneglaze (White), 2173012001
Magnifying glass
Hover image to zoom
$976.53 each
In Stock
In Stock
Get 1 Fri, Oct 16 - Wed, Oct 21

Lift Gate

–
This product weighs 121.2541 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor

Description

–
Duravit defines its new standard in bathroom hygiene with its antibacterial, durable and safe technology, HygieneGlaze. The innovative ceramic glaze is antibacterial which effectively kills bacteria and germs. HygieneGlaze is not a surface coating. It is integrated into the ceramic glaze and then baked into the ceramic during firing, providing continuous protection with long-lasting effectiveness.

Features
  • Covered under Duravit's 5 year warranty
  • Coordinates with products from the ME by Starck line seamlessly
  • One-piece configuration provides a uniform look and simplifies installation
  • Installs in a floor mounted configuration
  • Top of tank dual push button flush
  • Toilet seat not included with this product
  • WaterSense certified - toilet uses 20% less water than the current standard while maintaining superior performance
  • Complies with ADA standards
  • Elongated toilet design
  • Siphon jet flush type

Specs

–
Gallons Per Flush:

1.32/0.92

Series:

ME by Starck

Country of Origin:

China

Warranty:

5 Year

Product Type:

One Piece Toilet

Application:

Bathroom

Color:

White

Shape:

Elongated

Features:

Dual Flush

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy