Apply to be a TradeMaster!
Main product image of Me By Starck 1.32/0.92 Gpf One-Piece Floor Mounted Elongated Toilet (White), 2173510001
Magnifying glass
Hover image to zoom

Me By Starck 1.32/0.92 Gpf One-Piece Floor Mounted Elongated Toilet (White), 2173510001

Brand:
Duravit
SKU:
2173510001
Rating:
(0)
Q&A:
(0)
Me By Starck 1.32/0.92 Gpf One-Piece Floor Mounted Elongated Toilet (White), 2173510001
Magnifying glass
Hover image to zoom
$976.53 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 129.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–


Features
  • Compatible with SensoWash bidet toilet seats
  • Covered under Duravit's 5 year warranty
  • Coordinates with products from the ME by Starck line seamlessly
  • One-piece configuration provides a uniform look and simplifies installation
  • Installs in a floor mounted configuration
  • Top of tank dual push button flush
  • Toilet seat not included with this product
  • WaterSense certified - toilet uses 20% less water than the current standard while maintaining superior performance
  • Complies with ADA standards
  • Elongated toilet design

Specs

–
Mount:

Floor

Series:

ME by Starck

Product Type:

One Piece Toilet

Warranty:

5 Year

Gallons Per Flush:

1.32/0.92

Color:

White

Shape:

Elongated

Application:

Bathroom

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy