Apply to be a TradeMaster!
Main product image of Me By Starck One-Piece Elongated Toilet, Hygieneglaze, 1.28 Gpf (White), 2185012002
Magnifying glass
Hover image to zoom

Me By Starck One-Piece Elongated Toilet, Hygieneglaze, 1.28 Gpf (White), 2185012002

Brand:
Duravit
SKU:
2185012002
Rating:
(0)
Q&A:
(0)
Me By Starck One-Piece Elongated Toilet, Hygieneglaze, 1.28 Gpf (White), 2185012002
Magnifying glass
Hover image to zoom
$979.49 each
In Stock
In Stock
Get 1 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 147.71 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Color
White

Description

–
The WonderGliss coating that is baked into the ceramic doesn't give grime a chance: dirt and limescale cannot secure a hold on the smooth surface, so residue runs off more easily with the water. Sanitary ceramics featuring WonderGliss stay smooth and clean for longer and are thus extremely easy to clean. All it takes is a soft cloth and mild cleaning agent.

Features
  • Left trip level placement
  • Covered under Duravit's 5 year warranty
  • Coordinates with products from the ME by Starck line seamlessly
  • One-piece configuration provides a uniform look and simplifies installation
  • Installs in a floor mounted configuration
  • Toilet seat not included with this product
  • WaterSense certified - toilet uses 20% less water than the current standard while maintaining superior performance
  • Complies with ADA standards
  • Elongated toilet design
  • Siphon jet flush type

Specs

–
Warranty:

5 Year

Product Type:

One Piece Toilet

Series:

ME by Starck

Gallons Per Flush:

1.28

Shape:

Elongated

ADA:

Yes

Mount:

Floor

Application:

Bathroom

Color:

White

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy