Apply to be a TradeMaster!
Main product image of Durastyle Basic One-Piece Elongated Toilet, 1.28 Gpf, Left Hand Lever, Hygieneglaze (White), 21950120U3
Magnifying glass
Hover image to zoom

Durastyle Basic One-Piece Elongated Toilet, 1.28 Gpf, Left Hand Lever, Hygieneglaze (White), 21950120U3

Brand:
Duravit
SKU:
21950120U3
Rating:
(0)
Q&A:
(0)
Durastyle Basic One-Piece Elongated Toilet, 1.28 Gpf, Left Hand Lever, Hygieneglaze (White), 21950120U3
Magnifying glass
Hover image to zoom
$656.06 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 91.932654 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Shape
Elongated

Description

–


Features
  • ADA Compliant
  • Elongated toilet bowl is designed for comfort
  • cEGS/IAPMO certified
  • cUPC listed
  • Standard siphonic flush cleans effectively with water-saving flush volumes
  • Rimless: the open rim ensures easy cleaning and a powerful flush
  • Floorstanding installation
  • Vertical drain outlet
  • Seat sold separately
  • Left lever flush

Specs

–
Series:

No. 1

Color:

White

Product Type:

One Piece Toilet

Mount:

Floor

Features:

Left Hand Lever

Application:

Bathroom

Gallons Per Flush:

1.28

Handle Style:

Lever

Warranty:

5 Year

Shape:

Elongated

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy