Apply to be a TradeMaster!
Main product image of Durastyle Basic One-Piece Elongated Toilet, 1.32/0.92 Gpf Dual Flush (White), 21960100U2
Magnifying glass
Hover image to zoom

Durastyle Basic One-Piece Elongated Toilet, 1.32/0.92 Gpf Dual Flush (White), 21960100U2

Brand:
Duravit
SKU:
21960100U2
Rating:
(0)
Q&A:
(0)
Durastyle Basic One-Piece Elongated Toilet, 1.32/0.92 Gpf Dual Flush (White), 21960100U2
Magnifying glass
Hover image to zoom
$664.96 each
In Stock
In Stock
Get 2 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 91.932654 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
White
Product Highlight: Mount
Floor

Description

–


Features
  • Meets ADA criteria for height
  • Elongated toilet bowl is designed for comfort
  • cEGS/IAPMO certified
  • cUPC listed
  • Standard siphonic flush cleans effectively with water-saving flush volumes
  • Rimless: the open rim ensures easy cleaning and a powerful flush
  • Floorstanding installation
  • Vertical drain outlet
  • Seat sold separately
  • WaterSense certified

Specs

–
Shape:

Elongated

Warranty:

5 Year

Series:

No. 1

Application:

Bathroom

Gallons Per Flush:

1.28

Product Type:

One Piece Toilet

Features:

Dual Flush

Color:

White

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy