Upgrade your bathroom today with a new single-handle faucet from Duravit's B.2 Collection. Duravit's German-designed, single-handle faucet adds elegance and comfort to any bathroom. This product is backed by Duravit's limited lifetime warranty.
| Product Type: | Bathroom Faucet |
|---|---|
| Flow Rate (GPM): | 1.2 |
| Drain Type: | No Drain |
| Material: | Brass |
| Country of Origin: | Italy |
| Installation Type: | Deck Mount |
| Warranty: | Limited Lifetime |
| Application: | Residential |
| Finish: | Chrome |
| Finish Family: | Chrome |
| Number of Handles: | 1 |
| Type: | Manual |