Apply to be a TradeMaster!
Main product image of D-Neo PRO 1.28 GPF Elongated Two Piece Toilet Bowl, Single Flush, ADA Compliant, w/ DuraShield and Left Lever Flush, Less Seat (White)
Magnifying glass
Hover image to zoom

D-Neo PRO 1.28 GPF Elongated Two Piece Toilet Bowl, Single Flush, ADA Compliant, w/ DuraShield and Left Lever Flush, Less Seat (White)

Brand:
Duravit
SKU:
D40309AA
Rating:
(0)
Q&A:
(0)
D-Neo PRO 1.28 GPF Elongated Two Piece Toilet Bowl, Single Flush, ADA Compliant, w/ DuraShield and Left Lever Flush, Less Seat (White)
Magnifying glass
Hover image to zoom
$562.95 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 111.77 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Handle Style
Lever
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Material
Ceramic

Description

–
Features:
  • Floorstanding installation
  • Vertical drain outlet
  • Seat sold separately
  • DuraShield: 2-in-1 ceramic glaze provides an easy-to-clean smooth surface that eliminates 99.99% of bacteria
  • WaterSense certified
  • 5 Years warranty
  • Elongated toilet bowl is designed for comfort
  • ADA Compliant
  • cEGS/IAPMO certified
  • cUPC listed

Specs

–
Features:

Left Hand Lever

Mount:

Floor

Handle Style:

Lever

Product Type:

Toilet Bowl

Shape:

Elongated

Series:

D-Neo

Color:

White

ADA:

Yes

Material:

Ceramic

Gallons Per Flush:

1.28

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy