Apply to be a TradeMaster!
Main product image of D-Neo PRO 1.28 GPF Rimless Elongated Two Piece Toilet Bowl, Single Flush, ADA Compliant, w/ DuraShield, Right Lever Flush and Seat (White)
Magnifying glass
Hover image to zoom

D-Neo PRO 1.28 GPF Rimless Elongated Two Piece Toilet Bowl, Single Flush, ADA Compliant, w/ DuraShield, Right Lever Flush and Seat (White)

Brand:
Duravit
SKU:
D40316AA
Rating:
(0)
Q&A:
(0)
D-Neo PRO 1.28 GPF Rimless Elongated Two Piece Toilet Bowl, Single Flush, ADA Compliant, w/ DuraShield, Right Lever Flush and Seat (White)
Magnifying glass
Hover image to zoom
$648.01 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 115.74 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Mount
Floor
Product Highlight: Color
White
Product Highlight: Material
Ceramic
Product Highlight: Shape
Elongated

Description

–
Features:
  • Elongated toilet bowl is designed for comfort
  • Standard siphonic flush cleans effectively with water-saving flush volumes
  • Rimless: the open rim ensures easy cleaning and a powerful flush
  • Floorstanding installation
  • Vertical drain outlet
  • Includes slow closing toilet seat
  • DuraShield: 2-in-1 ceramic glaze provides an easy-to-clean smooth surface that eliminates 99.99% of bacteria
  • 5 Years warranty
  • ADA Compliant
  • cEGS/IAPMO certified
  • cUPC listed

Specs

–
Product Type:

Toilet Bowl

Series:

D-Neo

Handle Style:

Lever

Gallons Per Flush:

1.28

Mount:

Floor

Features:

Right Hand Lever

ADA:

Yes

Application:

Bathroom

Color:

White

Material:

Ceramic

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy