Apply to be a TradeMaster!
Main product image of Duravit No.1 PRO 1.28 GPF Rimless Elongated Transitional Two Piece Toilet, Single Flush, ADA Compliant, w/ Left Lever Flush and Seat (White)
Magnifying glass
Hover image to zoom

Duravit No.1 PRO 1.28 GPF Rimless Elongated Transitional Two Piece Toilet, Single Flush, ADA Compliant, w/ Left Lever Flush and Seat (White)

Brand:
Duravit
SKU:
D4061200
Rating:
(0)
Q&A:
(0)
Duravit No.1 PRO 1.28 GPF Rimless Elongated Transitional Two Piece Toilet, Single Flush, ADA Compliant, w/ Left Lever Flush and Seat (White)
Magnifying glass
Hover image to zoom
$549.40 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 99.87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Ceramic
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor

Description

–
Features:
  • Elongated toilet bowl is designed for comfort
  • Standard siphonic flush cleans effectively with water-saving flush volumes
  • Rimless: the open rim ensures easy cleaning and a powerful flush
  • Floorstanding installation
  • Vertical drain outlet
  • Includes slow closing toilet seat
  • DuraShield: 2-in-1 ceramic glaze provides an easy-to-clean smooth surface that eliminates 99.99% of bacteria
  • 5 Years warranty
  • ADA Compliant
  • cEGS/IAPMO certified
  • cUPC listed

Specs

–
Handle Style:

Lever

Gallons Per Flush:

1.28

ADA:

Yes

Material:

Ceramic

Color:

White

Features:

Left Hand Lever

Shape:

Elongated

Mount:

Floor

Product Type:

Two Piece Toilet

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy