Apply to be a TradeMaster!
Main product image of Duravit No.1 PRO 1.28 GPF Elongated Two Piece Toilet, Single Flush, ADA Compliant, w/ Left Lever Flush and Seat (White)
Magnifying glass
Hover image to zoom

Duravit No.1 PRO 1.28 GPF Elongated Two Piece Toilet, Single Flush, ADA Compliant, w/ Left Lever Flush and Seat (White)

Brand:
Duravit
SKU:
D4061700
Rating:
(0)
Q&A:
(0)
Duravit No.1 PRO 1.28 GPF Elongated Two Piece Toilet, Single Flush, ADA Compliant, w/ Left Lever Flush and Seat (White)
Magnifying glass
Hover image to zoom
$549.40 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 102.41 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Material
Ceramic
Product Highlight: Mount
Floor
Product Highlight: Handle Style
Lever
Product Highlight: Color
White

Description

–
Features:
  • Elongated toilet bowl is designed for comfort
  • Standard siphonic flush cleans effectively with water-saving flush volumes
  • Includes mounting hardware
  • Floorstanding installation
  • Vertical drain outlet
  • DuraShield: 2-in-1 ceramic glaze provides an easy-to-clean smooth surface that eliminates 99.99% of bacteria
  • WaterSense certified
  • 5 Years Warranty
  • ADA Compliant
  • cEGS/IAPMO certified
  • cUPC listed

Specs

–
ADA:

Yes

Shape:

Elongated

Application:

Bathroom

Material:

Ceramic

Features:

Left Hand Lever

Mount:

Floor

Handle Style:

Lever

Color:

White

Product Type:

Two Piece Toilet

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy