| ADA: | Yes |
|---|---|
| Finish: | Chrome |
| Approvals: | ADA / ICC A117.1 |
| Material: | Brass |
| Handle Style: | Lever |
| Number of Handles: | 1 |
| Type: | Manual |
| Drain Type: | Push Pop-Up / Clicker |
| Finish Family: | Chrome |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 1.2 |
| Product Type: | Bathroom Faucet |
| Application: | Residential |