| Finish: | Brushed Nickel |
|---|---|
| Type: | Manual |
| Drain Type: | Push Pop-Up / Clicker |
| Flow Rate (GPM): | 1.2 |
| Number of Handles: | 1 |
| Finish Family: | Brushed Nickel |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Handle Style: | Lever |
| Approvals: | ADA / ICC A117.1 |
| Application: | Residential |
| Product Type: | Bathroom Faucet |
| Material: | Brass |