| Handle Style: | Lever |
|---|---|
| Finish: | Brushed Nickel |
| Drain Type: | Push Pop-Up / Clicker |
| Material: | Brass |
| Number of Handles: | 2 |
| Flow Rate (GPM): | 1.2 |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Finish Family: | Brushed Nickel |
| ADA: | Yes |
| Approvals: | ADA / ICC A117.1 |
| Application: | Residential |