Apply to be a TradeMaster!
Main product image of Durasystem In-wall Carrier
Magnifying glass
Hover image to zoom

Durasystem In-wall Carrier

Brand:
Duravit
SKU:
WD1022000090
Rating:
(0)
Q&A:
(0)
Durasystem In-wall Carrier
Magnifying glass
Hover image to zoom
$483.81 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
None

Description

–

This carrier system is compatible with all Duravit wall hung toilets.

In front of the wall: original duravit design. Behind the wall: DuraSystem. With the new in-wall tank and carriers, Duravit offers reliable and convenient in-wall technology for wall-mounted toilets. While the high-grade actuator plates and faucets are visible.

  • WaterSense Listed
  • Mechanical front flush actuation
  • Mounting hardware included
  • Covered under Duravit's 5-year warranty

Specs

–
Product Type:

Carrier

Application:

Bathroom

Material:

Steel

Finish:

None

Country of Origin:

China

Gallons Per Flush:

1.6

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy