Apply to be a TradeMaster!
Main product image of Brass Bourdon Tube SPST Pressure Switch w/ Mercury Switch, Open on Rise (1/8 - 15 PSIG)
Magnifying glass
Hover image to zoom

Brass Bourdon Tube SPST Pressure Switch w/ Mercury Switch, Open on Rise (1/8 - 15 PSIG)

Brand:
Dwyer
SKU:
DA-31-2-1
Rating:
(0)
Q&A:
(0)
Brass Bourdon Tube SPST Pressure Switch w/ Mercury Switch, Open on Rise (1/8 - 15 PSIG)
Magnifying glass
Hover image to zoom
DA-31-2-1 has been discontinued
Discontinued February 4, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Brass Bourdon Tube SPDT Pressure Switch w/ Snap Action Switch & Adj. Deadband (1/8 - 15 PSIG)
Brand:
Dwyer
SKU:DA-7031-153-1
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
Brass Bourdon Tube SPST Pressure Switch w/ Mercury Switch, Open on Rise (1/8 - 15 PSIG)

The Mercoid DA/DS Series is one of the world’s broadest lines of pressure switches. The DA/DS Series has extremely high sensitivity and great repeatability. The DA Models are equipped with two external adjustments, one for setting high pressure operating point, the other for setting low pressure operating point. Deadband, the difference between high and low setpoints, is adjustable over the full-scale. The DS Models are equipped with a single external adjustment for setting operating point only. For mercury-free switches, choose between the snap action switch or hermetically sealed snap action switch. Hermetically sealed mercury switch also available.

Applications:
  • Compressors
  • Mechanical HVAC or process equipment
  • Pump control
Features:
  • Visible calibrated dial
  • On/off indication
  • Adjustable, fixed deadband, or manual reset
  • External switch setpoint adjustments
  • Minimum deadband is obtainable at any point in the range
  • Pressure Ranges of full vacuum to 8000 psig.
  • UL listed, CSA approved. Many models FM approved.
  • General purpose, weatherproof or explosion-proof enclosures
  • Single or two stage operation
Specifications:
  • Wetted Materials: Brass, 403 SS, or 316 SS.
  • Temperature Limit: 180°F (82°C).
  • Pressure Limit: Maximum pressure of the operating range.
  • Enclosure Rating: General purpose, weatherproof or explosionproof.
  • Repeatability: +/-1% of full operating range.
  • Switch Type: SPST
  • Electrical Rating: See electrical ratings chart.
  • Electrical Connections: Screw terminal.
  • Conduit Connection: General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
  • Process Connection: General purpose and weatherproof: 1/4" male NPT, 1/2" male NPT on ranges 15S and 16S. Explosionproof: 1/2" male NPT and 1/4" female NPT.
  • Mounting Orientation: Vertical.
  • Set Point Adjustment: Thumbscrew.
  • Weight: General Purpose: 4 lb (1.8 kg), weatherproof: 6 lb (2.7kg), explosion-proof: 8 lb (3.5 kg).
  • Deadband: See Ranges and Differentials Chart

Specs

–
Product Type:

Pressure Switch

Switch:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm