Apply to be a TradeMaster!
Main product image of 12" Temperature Sensor Duct Mount Probe, 10K Ohm Type II Thermistor
Magnifying glass
Hover image to zoom

12" Temperature Sensor Duct Mount Probe, 10K Ohm Type II Thermistor

Brand:
Dwyer
SKU:
TE-DFG-B1244-00
Rating:
(0)
Q&A:
(0)
12" Temperature Sensor Duct Mount Probe, 10K Ohm Type II Thermistor
Magnifying glass
Hover image to zoom
$22.99 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"

Description

–
Air Duct Temperature Sensor, 12 inch probe, 10K Ohm Type II Thermistor, GP housing.

The Series TE Duct and Immersion Temperature Sensor can be used to monitor air or water temperature throughout a building management system or an air handler unit. Flanged duct sensors monitor the supply or return air and provide a thermistor or RTD output to the digital controller. Immersion sensors which are supplied with compression fittings are typically used to monitor the hot or chilled water lines throughout a building. Thermowells are recommended, but not required on the immersion sensors.

For variable air volume applications, the Series TE can be configured to have 8' plenum rated cable with flying leads. Standard units come with 4" leads with an integral terminal block to eliminate carrying extra wire nuts. For housing models, multiple knockouts provide easy conduit access to any side of the housing. The 1/4 turn lid comes with a chain to prevent it from being lost during installation.

Features
  • Easy to mount external tab housing and flange options for duct applications
  • 1/4 turn housing cover with chain to prevent dropping
  • Multiple conduit knockouts for easy installation positioning
  • 8´ plenum rated cable option
  • Terminal connector eliminates need for wire nuts


Applications
  • Building automation
  • VAV temperature sensing
  • Chiller or boiler loops
  • AHU monitoring

Specs

–
Size:

12"

Ohms:

10K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy