Apply to be a TradeMaster!
Main product image of Outdoor Air Temperature Sensor, 10k Ohm Type III Thermistor
Magnifying glass
Hover image to zoom

Outdoor Air Temperature Sensor, 10k Ohm Type III Thermistor

Brand:
Dwyer
SKU:
TE-RND-A
Rating:
(0)
Q&A:
(0)
Outdoor Air Temperature Sensor, 10k Ohm Type III Thermistor
Magnifying glass
Hover image to zoom
$148.21 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Outside air temperature sensor with radiation shield, 10K Ohm Type III Thermistor

The Series TE-OND/TE-RND/TE-OSA Outdoor Air Temperature Sensors are offered in two different configurations to increase measurement accuracy by reducing radiated heat effects. For applications where the north side of the building is accessible, the TE-OND/TE-OSA can be used to protect against low levels of radiated heat. If the sensor must be mounted in direct sunlight or a more precise measurement is required, our six plate radiation shield mounts over the temperature probe. The TE-RND radiation shield models can be surface or pipe mounted. All models include removeable terminal blocks to simplify wiring.

Specs

–
Ohms:

10K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy