Apply to be a TradeMaster!
Main product image of Thermocouple Limit Control, Farenheit, Type J/K/S Input (110V)
Magnifying glass
Hover image to zoom

Thermocouple Limit Control, Farenheit, Type J/K/S Input (110V)

Brand:
Dwyer
SKU:
TSF-4010
Rating:
(1)
Q&A:
(0)
Thermocouple Limit Control, Farenheit, Type J/K/S Input (110V)
Magnifying glass
Hover image to zoom
$156.27 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v

Description

–
The Series TSF Thermocouple Limit Control provides audible alarm status along with a relay output. Unit allows the user to easily select automatic or manual reset via a built in reset button on the front panel or an external contact.

Applications:
  • Gas Fired Oven & Burner Control


Features & Benefits:
  • FM approved temperature limiting control
  • Integral and remote reset capabilities

Specs

–
Display:

Digital

Voltage:

110v

Output:

SPDT

Approvals:

FM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Showed up on time. Works perfectly.
Joe
Nebraska
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy