Apply to be a TradeMaster!
Main product image of BMPLUS 7000 Control Panel
Magnifying glass
Hover image to zoom

BMPLUS 7000 Control Panel

SKU:
BMPLUS-7000
Rating:
(0)
Q&A:
(0)
BMPLUS 7000 Control Panel
Magnifying glass
Hover image to zoom
BMPLUS-7000 has been discontinued
Discontinued October 28, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
BMPLUS-9Z 3 Heat/2 Cool Heat Pump & Dual Fuel 9-Zone Control Panel
SKU:BMPLUS-9Z
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Voltage
24V

Description

–
The BMPlus Zone Control System allows you to easily upgrade an inefficient single zone HVAC system, into a Multi-zone, Energy savings, Comfort producing, HVAC system. The Superior Design, Intuitive Firmware, Simple Setup Options, Easy to Understand wiring and Backwards Compatibility, makes the BMPlus Zoning system the Contractors dream. Combined with EWC Motorized Dampers and any off-the-shelf Thermostats, EWC Controls sets another high standard in the residential & light commercial Forced Air Zoning Industry.

Specs

–
Product Type:

Control Panel

Stages:

2 Heat/2 Cool

Features:

LED Display

Built-In Timers

Changeover:

Auto

Voltage:

24V

Input Voltage:

19-30 VAC (60 Hz)

Operating Temp Range:

-20°F - 160°F

Humidity Range:

0 to 95% RH (Non Condensing)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm