Apply to be a TradeMaster!
Main product image of NCM-3zL Non-Expandable Zone Control Panel (Less Sensor)
Magnifying glass
Hover image to zoom

NCM-3zL Non-Expandable Zone Control Panel (Less Sensor)

SKU:
NCM-3ZL
Rating:
(0)
Q&A:
(0)
NCM-3zL Non-Expandable Zone Control Panel (Less Sensor)
Magnifying glass
Hover image to zoom
$199.81 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Please note: This SKU does not include 'SAS - Supply Air Sensor'.

The NCM-3z works with single stage and heat pump systems. Multiple configurations of Single Stage systems, 2 heat / 1 cool systems and 2 heat / 1 cool Heat pump systems are all compatible with heat/cool single stage thermostats and 2 heat / 1 cool Heat pump, as well as any Smart Wifi thermostats.

The four-button menu control is provided for easy set up while scrolling through the LCD Display screen. The LCD display will provide real-time "system status" feedback, such as Supply Air Temperature, System Mode of Operation, Fresh Air Cycles remaining and Status of the on-board safety interlock features.

Fresh Air option allows the NCM-3z to operate as a 2-zone system with the (3rd) third zone acting as a Fresh Air intake. The NCM-3z will calculate the amount of fresh air allowed based on "Minutes of Fresh Air per Hour" along with the Square Footage of the home, the number of occupants in the home and the size of the intake duct installed.

The NCM-3z Safety Circuit allows the installer to connect safety devices directly to the zone panel. This feature was designed with the new A2L refrigerants in mind, though this feature also works with wet switches, condensate pumps, smoke detectors, and fire alarms. If the safety device contacts open, the NCM-3z will shut down the heating or cooling demand and either turn the Indoor Fan "On" and open all dampers or turn the Indoor Fan "Off" and close all dampers.

Specs

–
Operating Humidity:

0% to 95% (non-condensing)

Operating Temp Range:

-4°F - 158°F

Voltage:

24V

Features:

Large LCD

Built-In Timers

LED Light

Auto Changeover

Product Type:

Control Panel

Wiring:

18 Gauge Solid

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy