Apply to be a TradeMaster!
Main product image of ST-3E Control Panel
Magnifying glass
Hover image to zoom
ST-3E Control Panel
Magnifying glass
Hover image to zoom
ST-3E has been discontinued
Discontinued December 18, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
NCM-3z Non-Expandable Zone Control Panel
SKU:NCM-3Z
(1)
Order by today, receive 21 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Number of Zones
3
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Length (Inches)
10" Length
Product Highlight: Width (Inches)
9" Width
Product Highlight: Depth (Inches)
1-9/16" Depth
Product Highlight: Voltage
24V

Description

–
Model ST series panels are for single stage heating and cooling with manual changeover. Zone 1 is the "master" zone which controls the heating and cooling mode and also the fan operation. The ST-2 is a 2 zone panel. Zone 2 will only operate in the same mode that the zone 1 thermostat is in. Each thermostat can turn the system "on" and "off ", but only in the same mode. It is recommended that zone 2 has no switching subbases for the thermostats. The ST panels can be used with mechanical or digital programmable thermostats that are non-power stealing.
Open-Close switches on the control panels near the damper terminal blocks allow for continuous air circulation. This switch controls the damper position when the heating and air conditioning system is at rest. The ST panels can be wired together to create larger zoning systems up to 6 zones.

Specs

–
Product Type:

Control Panel

Number of Zones:

3

Stages:

1 Heat/1 Cool

Changeover:

Manual

Length (Inches):

10"

Width (Inches):

9"

Depth (Inches):

1-9/16"

Voltage:

24V

VA Rating:

40

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best customer service!

The first item was damaged during transit. Not an issue of SupplyHouse, but on contacting them, they shipped a new part out the same day, provided a return label, and made the process as painless as possible. Fantastic service!!
Jon
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First heat pump zone control I used

Ewc makes the best zoning products and customer support is excellent
Burnt wires
Brewster New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?