Apply to be a TradeMaster!
Main product image of FAC Remote Damper Control
Magnifying glass
Hover image to zoom
FAC Remote Damper Control
Magnifying glass
Hover image to zoom
FAC has been discontinued
Discontinued April 22, 2025
This product was discontinued by the manufacturer.

Description

–
Install and wire up an optional RAC or FAC switch to achieve direct manual control of (1) or more, Air Conditioning Dampers or Fresh Air dampers. Move the switch to instantly power the damper(s) Open or Closed. Can be used with most Power Open/Power Close type dampers. Can also be used on Power Open/Spring Close type dampers.
NOTE: Some older style dampers cannot be wired in parallel. A Green LED will illuminate when the switch is in the OPEN position.

Specs

–
Product Type:

Remote Damper Control

Features:

LED Work Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm