Apply to be a TradeMaster!
Main product image of OAS Outside Air Sensor
Magnifying glass
Hover image to zoom

OAS Outside Air Sensor

SKU:
OAS
Rating:
(1)
Q&A:
(0)
OAS Outside Air Sensor
Magnifying glass
Hover image to zoom
$40.28 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The OAS Outside Air Sensor allows precise real time monitoring of the Outside Air temperature on your Zoned HVAC system. The OAS is a versatile device because it can be mounted on an outside wall or an outside air duct. Make sure the OAS is mounted completely outside of the house, on the North, East, or West side of the building. Avoid direct sunlight. Do not mount the OAS low to the ground where snow can cover it. Do not mount the OAS close to exhaust vents of any type. Use a dedicated 2 conductor 18AWG solid copper jacketed thermostat cable to connect the OAS to the Zone Control System, Economizer or the Smart Humidistat. Avoid running cable in close proximity to line voltage circuits, or inside a conduit with other circuits. Avoid wire runs in excess of 100 ft.

Specs

–
Application:

Air Quality

Product Type:

Sensor

Power Supply:

Wired to Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worth to buy

Bought it as a spare parts.
David Ka
Moscow PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy