Apply to be a TradeMaster!
Main product image of RAC Remote Damper Control
Magnifying glass
Hover image to zoom
RAC Remote Damper Control
Magnifying glass
Hover image to zoom
RAC has been discontinued
Discontinued October 1, 2026
This product was discontinued by the manufacturer.

Description

–
Install and wire up an optional RAC or FAC switch to achieve direct manual control of (1) or more, Air Conditioning Dampers or Fresh Air dampers. Move the switch to instantly power the damper(s) Open or Closed. Can be used with most Power Open/Power Close type dampers. Can also be used on Power Open/Spring Close type dampers.
NOTE: Some older style dampers cannot be wired in parallel. A Green LED will illuminate when the switch is in the OPEN position.

Specs

–
Features:

LED Work Light

Product Type:

Remote Damper Control

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm