Apply to be a TradeMaster!
Main product image of RES Remote Emergency Switch
Magnifying glass
Hover image to zoom
RES Remote Emergency Switch
Magnifying glass
Hover image to zoom
$44.37 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Install and wire up an optional REMOTE EMERGENCY switch to the NCM300 or BMPlus 3000 series Control panels. Turn the switch on to instantly switch over to the backup/emergency heating system. The Heat Pump compressor is locked out during emergency heat. The integrated red LED will illuminate on the switch to indicate that EMERGENCY HEAT is active. All heating requests will be serviced by the backup or emergency heating system until the switch is turned off.
Note: A Remote Emergency switch can be wired up to both the EM and the ONE ZONE terminals on the panel.. This will turn the system into a single zone, anytime emergency heat is requested.

Specs

–
Features:

LED Work Light

Product Type:

Emergency Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy