Shop Limited Time Deals
ST-3 Control Panel
ST-3 Control Panel
ST-3 has been discontinued
Discontinued August 29, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
NCM-3z Non-Expandable Zone Control Panel
SKU:NCM-3Z
(1)
Order by today, receive 37 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Number of Zones
3
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Length (Inches)
10" Length
Product Highlight: Width (Inches)
9" Width
Product Highlight: Depth (Inches)
1-9/16" Depth
Product Highlight: Voltage
24V

Description

Model ST series panels are for single stage heating and cooling with manual changeover. Zone 1 is the "master" zone which controls the heating and cooling mode and also the fan operation. The ST-3 is a 3 zone panel. Zones 2 and 3 will only operate in the same mode that the zone 1 thermostat is in. Each thermostat can turn the system "on" and "off ", but only in the same mode. It is recommended that zones 2 and 3 have no switching subbases for the thermostats. The ST panels can be used with mechanical or digital programmable thermostats that are non-power stealing.
Open-Close switches on the control panels near the damper terminal blocks allow for continuous air circulation. This switch controls the damper position when the heating and air conditioning system is at rest. The ST panels can be wired together to create larger zoning systems up to 6 zones.

Specs

Number of Zones:

3

Product Type:

Control Panel

Stages:

1 Heat/1 Cool

Changeover:

Manual

Length (Inches):

10"

Width (Inches):

9"

Depth (Inches):

1-9/16"

Voltage:

24V

VA Rating:

40

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

EWC makes good products

Use this panel for zone control.
joeabby
CT
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?