Apply to be a TradeMaster!
Main product image of UZC 12 Zone Control Panel
Magnifying glass
Hover image to zoom
UZC 12 Zone Control Panel
Magnifying glass
Hover image to zoom
$1,308.04 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
12
Product Highlight: Voltage
24V

Specs

–
Number of Zones:

12

Product Type:

Control Panel

Application:

4 Heat/2 Cool

Features:

Built-In Timers

Fire Alarm Interlock

LED Display

Changeover:

Auto

Voltage:

24V

Input Voltage:

19-30 VAC (60 Hz)

Operating Temp Range:

-20°F - 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what was needed, great price!

This is exactly what a zone control system is supposed to be. Full of options but not difficult to setup or understand. Works flawlessly for small and large homes and commercial buildings. Have installed many without a single call-back!
John
Grand Forks, ND
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is it running correctly if the status light keeps flashing.

Asked by Bessie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The Green power LED will pulse at a steady interval to indicate active micro-processor status. For all LED function indicators please see pg 22 : http://s3.supplyhouse.com/manuals/1296597322000/47032_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy